Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 3/8", ID 0.275", 60 ft., Wt
Mfr # TIA11W-20
Zoro # G1266214
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TIA11W-20
- Zoro # G1266214
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 3/8",ID 0.275",60 ft.,Wht |
Description
Nylon Tubing,OD 3/8 In.,ID 0.275 In.,60 ft.,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clockwise Spiral Clamp, 6" (SC600)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B33)
- CLIMAX METAL PRODUCTS MC-24 Metric Set Screw Collar (MC-24)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.10 in OD (5V713)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Red (TU1065R2-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- SMC PU Coil Tubing, OD 6mm, ID 4mm (TCU0604B-1)
- SMC Multi-Tube Holder, OD 4 (TM-04)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Blue (TU0604BU2-20)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Blue (T0806BU-100)
- ALPHA TECHNOLOGIES Aignep USA 14 mm OD Polyurethane Tubing, Natural Color, 100' Roll, 125 - 200 psi (PU14MM-0-100)
- Smc Pneumatic Tubing