Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 3/16", ID 0.137", 100 ft.
Mfr # TIA05W-33
Zoro # G1266038
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TIA05W-33
- Zoro # G1266038
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 3/16",ID 0.137",100 ft. |
Description
Nylon Tubing,OD 3/16 In.,ID 0.137 In.,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1168 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V455)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 25mm (L09525MM)
- CLIMAX METAL PRODUCTS ISTC-075-10 One-Piece Threaded Clamping Collar (ISTC-075-10)
- EM&S ECM Unit Bearing Motor, 6-12 WO, 115 Volt, Case Motor, Evap and Cond Duty (UTB1CB1551EM56)
- SMC PU Tubing, OD 1/4", ID 0.17", 60 ft., Blue (TIUB07BU-20)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Black (TU1610B-20)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, White (T1075W-20)
- SMC PU Tubing, OD 8mm, ID 5mm, 20m/Roll, Blue (TU0805BU-20)
- SMC Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue (T1209BU-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Blue (TIUB07BU-33)
- FESTO Plastic Tubing PUN-H-10X1, 5-NT (PUN-H-10X1,5-NT)
- Smc Pneumatic Tubing