Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 16mm, ID 13mm, 100m, Black
Mfr # T1613B-100
Zoro # G1283529
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T1613B-100
- Zoro # G1283529
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 16mm,ID 13mm,100m,Black |
Description
Nylon Tubing,OD 16mm,ID 13mm,100m,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25165-0606 (G25165-0606)
- BUYERS PRODUCTS 3/4 Inch NPTF Two Position Selector Valve (HSV075)
- DAYTON Motor Start Capacitor, 64-77 MFD, Round (2MEL3)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B66)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Blue (TIUB07BU-33)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 33m/Roll, Black (TU0425B-33)
- SMC Nylon Tubing, OD 16mm, ID 13mm, 20m, White (T1613W-20)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Red (TU1065R2-20)
- SMC Nyln Tubing, OD 3/8", ID 0.275", 100 ft., Rd (TIA11R-33)
- SMC Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue (T1209BU-20)
- FESTO Plastic Tubing PUN-H-12X2-TGE (PUN-H-12X2-TGE)
- Smc Air Hoses