Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 1/4", ID 0.18", 60 ft., Red
Mfr # TISA07R-20-X4
Zoro # G1266713
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TISA07R-20-X4
- Zoro # G1266713
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 1/4",ID 0.18",60 ft.,Red |
Description
Nylon Tubing,OD 1/4 In.,ID 0.18 In.,60 ft.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3M Timing Belts (384-3M-15)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 68" ) 10" x5" x1.5" (A-B65K)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-02-FHG0B)
- SOLBERG Filter Element, Paper, 2 Microns (850)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, White (T0604W-20)
- SMC Tube Releasing Tool, Inch (TG-2)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU2-20)
- SMC PU Tubing, OD 8mm, ID 5mm, 20m/Roll, Blue (TU0805BU-20)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Rd (TIA07R-33)
- FESTO Plastic Tubing PUN-H-8X1, 25-TBL (PUN-H-8X1,25-TBL)
- Smc Air Hoses