Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 1/4", ID 0.18", 328 ft., Bk
Mfr # TISA07B-100-X3
Zoro # G1266808
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # TISA07B-100-X3
- Zoro # G1266808
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 1/4",ID 0.18",328 ft.,Blk |
Description
Nylon Tubing,OD 1/4 In.,ID 0.18 In.,328 ft.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch Hose Barb Tee (4400787)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688CE44)
- LEGACY Water Hose, 50' (LEGHFZG550YW)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- SMC Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue (T1209BU-20)
- SMC Tube Reel, for 8mm Tube Size (TBR-2)
- SMC Nylon Tubing, OD 3/8", ID 0.275", 60 ft., Wt (TISA11W-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Blue (TIUB07BU-153)
- CAMOZZI Polyurethane Tubing#Blue, , 6MM OD X 4MM Id, 100' Roll (1422-6MM-BL)
- Smc Pneumatic Tubing