Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Yl
Mfr # TIA07Y-33
Zoro # G1266135
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TIA07Y-33
- Zoro # G1266135
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 1/4",ID 0.18",100 ft.,Ylw |
Description
Nylon Tubing,OD 1/4 In.,ID 0.18 In.,100 ft.,Ylw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO PBPH-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (PBPH-BL-075)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (6K639)
- INGERSOLL-RAND Maintenance Kit (32319451)
- KOYO Needle Roller Brg, 2212, 1 3/8in Bore, Open (B-2212)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 60 ft., Blk (TIA07B-20)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Rd (TIA07R-33)
- SMC Tube Reel, for 10mm Tube Size (TBR-3)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Green (TIUB07G-153)
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-2-BL (PUN-8X1,25-S-2-BL)
- Smc Air Hoses