Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue
Mfr # T1209BU-20
Zoro # G1283443
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T1209BU-20
- Zoro # G1283443
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 12mm,ID 9mm,20m,Blue |
Description
Nylon Tubing,OD 12mm,ID 9mm,20m,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast 120R Rocking Piston Compressor (120R689-P101-N800NX)
- MILES LUBRICANTS SemiSynthetic Cutting Fluid, 5 gal., Pail (MM2000803)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2" (10S2)
- MARTIN SPROCKET & GEAR Mst Bushing, S1 3 1/4 (S1 3 1/4)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, White (T1075W-20)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Blue (TU1208BU-100)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- SMC Nylon Tubing, OD 16mm, ID 13mm, 20m, White (T1613W-20)
- SMC Nyln Tubing, OD 3/8", ID 0.275", 100 ft., Rd (TIA11R-33)
- SMC PU Tubing, OD 1/4", ID 0.17", 60 ft., Blue (TIUB07BU-20)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 500' Red (CO PT0404-500R)
- Smc Air Hoses