Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 12mm, ID 9mm, 20m, Black
Mfr # T1209B-20
Zoro # G1283416
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T1209B-20
- Zoro # G1283416
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 12mm,ID 9mm,20m,Black |
Description
Nylon Tubing,OD 12mm,ID 9mm,20m,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZY03830-50-11)
- DAYTON Sleeve Bearing, 1/2x11/16x1 L, PK3 (3FJL9)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 1/2" Hose (3512)
- LUBRIPLATE 3H Direct, 12/11 Oz. Spray, 12PK (L0174-063)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Blue (T0806BU-100)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Blue (T1075BU-20)
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, White (T0403W-20)
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, Black (T0403B-20)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, White (T0604W-20)
- FESTO Plastic Tubing PEN-10X1, 5-BL-300 (PEN-10X1,5-BL-300)
- Smc Pneumatic Tubing