Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 1/2", ID 0.378", 60 ft., Wt
Mfr # TIA13W-20
Zoro # G1266433
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TIA13W-20
- Zoro # G1266433
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 1/2",ID 0.378",60 ft.,Wht |
Description
Nylon Tubing,OD 1/2 In.,ID 0.378 In.,60 ft.,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts Standard Regulator, w/Gauge, 1" (R119-08CG)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLT-130)
- PRIMEFIT Industrial Plug 1/4" x 1/4" Male NPT (IP1414MS-B25-P)
- SMC PU Tubing, OD 1/8", ID 0.08", 100 ft., Black (TIUB01B-33)
- SMC Nylon Tubing, OD 3/8", ID 0.275", 60 ft., Wt (TISA11W-20)
- SMC Tube Reel, for 4mm, 6mm Tube Size (TBR-1)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Blue (TU0604BU-100)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- SMC Multi-Fitting Holder, 6mm (TMA-06)
- FESTO Plastic Tubing PUN-H-4X0, 75-BL (PUN-H-4X0,75-BL)
- Smc Air Hoses