Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Yellow
Mfr # T1075Y-20
Zoro # G1283434
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T1075Y-20
- Zoro # G1283434
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 10mm,ID 7.5mm,20m,Yellow |
Description
Nylon Tubing,OD 10mm,ID 7.5mm,20m,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2H16)
- CAMOZZI Male Elbow Swivel, 3/8" OD X 3/8" NPT (P6520 06-06)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- JET-LUBE Anti Seize Compound, Metallic, 16 oz, Can (69904)
- SMC Multi-Fitting Holder, 6mm (TMA-06)
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Green (TIUB07G-33)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Blue (T0806BU-100)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU2-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 33m/Roll, Black (TU0425B-33)
- FESTO Plastic Tubing PUN-H-1/2-WS-150-CB (PUN-H-1/2-WS-150-CB)
- Smc Air Hoses