Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Green
Mfr # T1075G-20
Zoro # G1283346
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T1075G-20
- Zoro # G1283346
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 10mm,ID 7.5mm,20m,Green |
Description
Nylon Tubing,OD 10mm,ID 7.5mm,20m,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Connector Links for Standard: 120 Chain Size (131570)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 ZZ FM222)
- BRENNAN INDUSTRIES Fittings, 3/8" Male- 3/8" Female Swivel S (FS6602-06-06-06-FG)
- LOC-LINE In-Line Valve, Black, 1/4", PK10 (29454-BLK)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Bl (TIA07BU-33)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Black (T0806B-100)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Blue (TIUB07BU-153)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Black (T1075B-20)
- SMC PU Tubing, OD 8mm, ID 5mm, 20m/Roll, Blue (TU0805BU-20)
- TRANSAIR Threaded Rod, For 17 to 40mm Tubing (0169 00 05 00)
- Smc Pneumatic Tubing