Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Blue
Mfr # T1075BU-20
Zoro # G1283407
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T1075BU-20
- Zoro # G1283407
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 10mm,ID 7.5mm,20m,Blue |
Description
Nylon Tubing,OD 10mm,ID 7.5mm,20m,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- FESTO Plastic Tubing PEN-10X1, 5-SW (PEN-10X1,5-SW)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 1-in. Bore Dia., 2-in. OD, 0.5625-in. Width (1641 2RSNR PRX)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K32GN30)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Blue (T0806BU-100)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 100m/Roll, Clr (TU0425C-100)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Black (TU1610B-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 500 ft., Green (TIUB11G-153)
- FESTO Plastic Tubing PFAN-6X1-NT (PFAN-6X1-NT)
- Smc Pneumatic Tubing