Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 10mm, ID 7.5mm, 100m, Black
Mfr # T1075B-100
Zoro # G1283425
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T1075B-100
- Zoro # G1283425
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 10mm,ID 7.5mm,100m,Black |
Description
Nylon Tubing,OD 10mm,ID 7.5mm,100m,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Vacuum Pump Lubricant, 1506, Pail, 5kg (1506)
- BESTORQ SPA1600 V Belt, 1600 mm (62.4 in) Pitch Length, 13 mm(0.51 in) Top Width, 1 Ribs (SPA1600)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224707SC)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLW1)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU2-20)
- SMC PU Coil Tubing, OD 6mm, ID 4mm (TCU0604B-1)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU2-20)
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 33m/Roll, Black (TU0425B-33)
- ALPHA TECHNOLOGIES Aignep USA 8 mm OD Polyurethane Tubing, Black Color, 100' Roll, 125 - 200 psi (PU8MM-2-100)
- Smc Air Hoses