Shop All Pneumatic Tubing
Smc
Nyln Tubing, OD 3/8", ID 0.275", 328 ft., Bk
Mfr # TIA11B-100-X3
Zoro # G1266117
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TIA11B-100-X3
- Zoro # G1266117
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 3/8",ID 0.275",328 ft.,Blk |
Description
Nylon Tubing,OD 3/8 In.,ID 0.275 In.,328 ft.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Mender, Nickel Plated Brass, 250 psi (88040-05)
- GAST Air Motor, 0.75 HP, 30 cfm, 3000 rpm (2AM-NCC-96)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/2 in Drain Size, 4.53 gpm Drain Rate, 0.5 min to 45 min (13X528)
- MCGILL CF Series, Cam Follower, #CF1-7/8SB (CF1-7/8SB)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Green (T1075G-20)
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, Black (T0403B-20)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 60 ft., Blk (TIA07B-20)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Blue (TU1208BU-100)
- SMC Tube Reel, for 12mm Tube Size (TBR-4)
- Smc Pneumatic Tubing