Shop All Pneumatic Tubing
Smc
Nyln Tubing, OD 3/8", ID 0.275", 100 ft., Rd
Mfr # TIA11R-33
Zoro # G1266187
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TIA11R-33
- Zoro # G1266187
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 3/8",ID 0.275",100 ft.,Red |
Description
Nylon Tubing,OD 3/8 In.,ID 0.275 In.,100 ft.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CN-G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth (80BS13H X 1 1/2)
- CAMPBELL HAUSFELD Auto Coupler, 1/4" Female NPT (MP323600AV)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Slvr (TU1208S1-100)
- SMC Nylon Tubing, OD 16mm, ID 13mm, 20m, White (T1613W-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Blue (TIUB07BU-33)
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- SMC PU Coil Tubing, OD 4mm, ID 2.5mm (TCU0425B-1)
- FESTO Plastic Tubing PAN-10X1, 5-SI (PAN-10X1,5-SI)
- Smc Air Hoses