Shop All Pneumatic Tubing
Smc
Nyln Tubing, OD 3/8", ID 0.275", 100 ft., Gn
Mfr # TIA11G-33
Zoro # G1266144
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # TIA11G-33
- Zoro # G1266144
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 3/8",ID 0.275",100 ft.,Grn |
Description
Nylon Tubing,OD 3/8 In.,ID 0.275 In.,100 ft.,Grn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 3/4-16 (190296-8S)
- TRITAN Two Groove Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2.95-in. OD (2BK28 X 1 1/8)
- D&D 1532mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1532)
- BANDO Banflex Combo, 2-7Ms950 (2-7MS950)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Blue (T1075BU-20)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Blue (TU1610BU-20)
- SMC Tube Reel, for 12mm Tube Size (TBR-4)
- SMC PU Tubing, OD 1/8", ID 0.08", 100 ft., Black (TIUB01B-33)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Blue (T0806BU-100)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- TRANSAIR Threaded Rod, For 17 to 40mm Tubing (0169 00 05 00)
- Smc Pneumatic Tubing