Shop All Pneumatic Tubing
Smc
Nyln Tubing, OD 1/2", ID 0.378", 100 ft., Bk
Mfr # TIA13B-33
Zoro # G1266309
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TIA13B-33
- Zoro # G1266309
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 1/2",ID 0.378",100 ft.,Blk |
Description
Nylon Tubing,OD 1/2 In.,ID 0.378 In.,100 ft.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series JA, 1" Bore (JA-1)
- NTN Tapered Roller Bearing Cone, 3982 (3982)
- AVENTICS L2 HAZ LOC 2POS 4WAY W/3/8 PRT (L23XA452O000030)
- NSK NSK-6206DU, 6200 Series Single Row Deep Groove Ball Bearing, 6206DU (6206DU)
- SMC Tube Releasing Tool, Inch (TG-2)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Blue (TU1610BU-20)
- SMC Tube Reel, for 10mm Tube Size (TBR-3)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Blue (TIUB07BU-33)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- SMC Tube Reel, for 4mm, 6mm Tube Size (TBR-1)
- Smc Pneumatic Tubing