Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFM40-N06-Z-D
Zoro # G409977764
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 70 mm
- Body Material Die-Cast Aluminum
- Bowl Material Polycarbonate
- Air Outlet Type NPT
- Filtered Substance Mist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFM40-N06-Z-D
- Zoro # G409977764
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 70 mm |
Air Inlet Size | 3/4 in |
Overall Depth | 70 mm |
Air Outlet Size | 3/4 in |
Overall Length | 165 mm |
Element Size Category | Micro |
Description
Mist Separator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 1,100 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 165 mm, Weight 0.49 kg, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Micro, Filter Element Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1-11-1/2, Strt (2045-16-16S)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (253G-200C)
- MILTON INDUSTRIES 1/2" NPT Heavy Duty Regulator (1115-8)
- MAIN FILTER Hydraulic Filter, replaces WIX R16C125TB, Return Line, 125 micron, Outside-In (MF0062267)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SPEEDAIRE Condensate Separator, 2 In NPT, 1050 CFM (4GNL8)
- SPEEDAIRE Condensate Separator, 350 cfm, 1" NPT (53RG91)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/4" NPT (53RG93)
- Smc Pneumatic System Components