Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFM40-N04C-Z-D
Zoro # G309977758
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 70 mm
- Body Material Die-Cast Aluminum
- Weight 0.44 kg
- Bowl Material Polycarbonate
- Drain Type Auto Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFM40-N04C-Z-D
- Zoro # G309977758
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 70 mm |
Air Outlet Size | 1/2 in |
Element Size Category | Micro |
Overall Depth | 70 mm |
Air Inlet Size | 1/2 in |
Overall Length | 204 mm |
Description
Mist Separator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 1,100 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 204 mm, Weight 0.44 kg, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Part Compatibility AD47, Drain Type Auto Drain, Element Size Category Micro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Ball Bearings 31-52mm (EE8C3 POLYKBGXE)
- PIX NORTH AMERICA Fhp V-Belt 4L620 (A60)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- KAYDRI Fuel/Oil Hydraulic Filter Element (KQD6018-5)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SPEEDAIRE Condensate Separator, 15 cfm, 3/8" NPT (53RG84)
- SPEEDAIRE Condensate Separator, 350 cfm, 1-1/4" NPT (53RG92)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- Smc Pneumatic Condensate Separators