Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFM40-N03-Z-D
Zoro # G509977770
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die-Cast Aluminum
- Overall Width 70 mm
- Bowl Material Polycarbonate
- Filter Element Life 2 yr
- Maximum Flow Rate 1,100 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFM40-N03-Z-D
- Zoro # G509977770
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 70 mm |
Overall Depth | 70 mm |
Element Size Category | Micro |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Overall Length | 165 mm |
Description
Mist Separator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 1,100 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 165 mm, Weight 0.44 kg, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Micro, Filter Element Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Motor, Split Ph, 1/3 HP, 3450,115V, 56C, ODP (5KH39EN2552X)
- LPS Corrosion Inhibitor, 16 oz (00516)
- TOMPKINS Nylon Hose Sleeve1.25" ID NYLON SLEEVE-100' (NHS-125-100 FT)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 125 psi (SW12-0A125)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- WILKERSON Separator, Condensate, 1/2 In NPT, 200 PSI (WSA-04-FM0)
- SPEEDAIRE Condensate Separator, 1 1/2 NPT, 525 CFM (4GNL7)
- ARMSTRONG INTERNATIONAL Steam Sparger, 1 in. Pipe, 819 lb./hr. (MS6-1)
- Smc Pneumatic Condensate Separators