Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFM40-F04-D
Zoro # G909977776
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 70 mm
- Body Material Die-Cast Aluminum
- Maximum Operating Temperature 60 Degrees C
- Element Size Category Micro
- Air Outlet Type G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFM40-F04-D
- Zoro # G909977776
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 70 mm |
Element Size Category | Micro |
Overall Length | 204 mm |
Air Inlet Size | 1/2 in |
Overall Depth | 70 mm |
Air Outlet Size | 1/2 in |
Description
Mist Separator, Air Inlet Size 1/2 in, Air Inlet Type G, Maximum Flow Rate 1,100 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 204 mm, Weight 0.44 kg, Air Outlet Size 1/2 in, Air Outlet Type G, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Micro, Filter Element Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 887mm (SPZ887)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- RULAND Shaft Collar, Locknut, 1Pc, 0.969-32 In, St (TCN-05-F)
- CONTINENTAL CONTITECH A180 Wrapped V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (A180)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- SPEEDAIRE Condensate Separator, 120 cfm, 1/2" NPT (53RG87)
- WILKERSON Separator, Condensate, Dia.: 4.625 (WSA-08-FM0)
- Smc Pneumatic Condensate Separators