Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFM30-N03C-Z-D
Zoro # G109977774
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 53 mm
- Body Material Die-Cast Aluminum
- For Substance Type Air
- Drain Type Auto Drain
- Overall Length 170 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFM30-N03C-Z-D
- Zoro # G109977774
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 53 mm |
Overall Length | 170 mm |
Overall Depth | 53 mm |
Element Size Category | Micro |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Mist Separator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 450 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 170 mm, Weight 0.22 kg, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Part Compatibility AD37, Drain Type Auto Drain, Element Size Category Micro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R81C25CV, Return Line, 25 micron, Outside-In (MF0063123)
- GATES Hi-Power II Belts, B41 (B41)
- SKF Single Row Ball Bearings (6006 2RS1)
- KROIL 16.5 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS162C)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- ARMSTRONG INTERNATIONAL Steam Sparger, 3/4 in. Pipe, 695 lb./hr. (MS6-3/4)
- SPEEDAIRE Condensate Separator, 350 cfm, 1-1/4" NPT (53RG92)
- Smc Pneumatic System Components