Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFM30-N03-Z-D
Zoro # G509977794
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 53 mm
- Body Material Die-Cast Aluminum
- Maximum Flow Rate 450 lpm
- Maximum Operating Temperature 60 Degrees C
- Filter Element Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFM30-N03-Z-D
- Zoro # G509977794
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 53 mm |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Overall Depth | 53 mm |
Element Size Category | Micro |
Overall Length | 129 mm |
Description
Mist Separator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 450 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 129 mm, Weight 0.22 kg, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Micro, Filter Element Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B54 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (6X875)
- TSUBAKI Roller Chain, Neptune, 40NT ANSI, 10 ft. (40NEPRB)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6003-2NSE9 (6003-2NSE9)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/2" NPT (53RG90)
- WILKERSON Separator, Condensate, 1/2 In NPT, 200 PSI (WSA-04-FM0)
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- Smc Pneumatic Condensate Separators