Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFM30-N02D-Z-D
Zoro # G209977773
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 53 mm
- Body Material Die-Cast Aluminum
- Air Inlet Size 1/4 in
- Drain Included Yes
- Maximum Flow Rate 450 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AFM30-N02D-Z-D
- Zoro # G209977773
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 53 mm |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Length | 170 mm |
Element Size Category | Micro |
Overall Depth | 53 mm |
Description
Mist Separator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 450 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 170 mm, Weight 0.22 kg, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Part Compatibility AD38, Drain Type Auto Drain, Element Size Category Micro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X12X12)
- FOSTER Thru Socket, Hose Stem, 3/8"x3/8" (FS306)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (6WA69)
- SIMPLEX SLB35, 36 in. (914, 4 mm), 6 lbs (2, 7 kg), Round Steel Lever Bar (SLB35)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- SPEEDAIRE Condensate Separator, 1/4 In NPT, 22.5 CFM (4GNL3)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- ARMSTRONG INTERNATIONAL Steam Sparger, 1 in. Pipe, 819 lb./hr. (MS6-1)
- Smc Pneumatic System Components