Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFM30-03D-D
Zoro # G209977780
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die-Cast Aluminum
- Overall Width 53 mm
- Standards RoHS Compliant
- Filter Rating 0.3 micron
- Drain Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFM30-03D-D
- Zoro # G209977780
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 53 mm |
Air Inlet Size | 3/8 in |
Overall Length | 170 mm |
Overall Depth | 53 mm |
Element Size Category | Micro |
Air Outlet Size | 3/8 in |
Description
Mist Separator, Air Inlet Size 3/8 in, Air Inlet Type Rc, Maximum Flow Rate 450 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 170 mm, Weight 0.22 kg, Air Outlet Size 3/8 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Part Compatibility AD38, Drain Type Automatic, Element Size Category Micro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060419)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, El (2070-4-4s)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 88 cfm (4GNY3)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212703)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- SPEEDAIRE Condensate Separator, 1 In NPT, 262.5 CFM (4GNL6)
- Smc Pneumatic System Components