Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFM30-03-D
Zoro # G109977781
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 53 mm
- Body Material Die-Cast Aluminum
- Air Inlet Size 3/8 in
- Drain Included Yes
- Maximum Operating Temperature 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFM30-03-D
- Zoro # G109977781
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 53 mm |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Element Size Category | Micro |
Overall Length | 170 mm |
Overall Depth | 53 mm |
Description
Mist Separator, Air Inlet Size 3/8 in, Air Inlet Type Rc, Maximum Flow Rate 450 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 170 mm, Weight 0.22 kg, Air Outlet Size 3/8 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Micro, Filter Element Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 575K12 Micro V Belt, 57.5 in Pitch Length, 1.68 in Top Width, 12 Ribs (575K12)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 18 # of Teeth (41BS18H X 3/4)
- DELAVAN AG PUMPS Relief Valve, 16 gpm, Screw, NPT (RV-50-210-SAE10-S)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 170in PL, T340 (1700H200)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SPEEDAIRE Condensate Separator, 120 cfm, 1/2" NPT (53RG87)
- ARMSTRONG INTERNATIONAL Steam Sparger, 3/4 in. Pipe, 695 lb./hr. (MS6-3/4)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- Smc Pneumatic Condensate Separators