Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFM20-N02C-CZ-D
Zoro # G109977767
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 40 mm
- Body Material Die-Cast Aluminum
- Maximum Operating Temperature 60 Degrees C
- Maximum Flow Rate 200 lpm
- Element Size Category Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFM20-N02C-CZ-D
- Zoro # G109977767
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 40 mm |
Element Size Category | Micro |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Length | 115 mm |
Overall Depth | 40 mm |
Description
Mist Separator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 200 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 115 mm, Weight 0.1 kg, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included Yes, Bowl Material Polycarbonate, Drain Included Yes, Drain Part Compatibility AD27, Drain Type Auto Drain, Element Size Category Micro, Filter Element Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Replacement Hose, Fits Parker (945582)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F180)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- NTN Taper Roller Bearing Cup, 2 13/64in Bore (15250)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SPEEDAIRE Condensate Separator, 2 In NPT, 1050 CFM (4GNL8)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/4" NPT (53RG89)
- WILKERSON Separator, Condensate (WSA-06-FM0)
- Smc Pneumatic Condensate Separators