Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFM20-N02-Z-D
Zoro # G209977759
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die-Cast Aluminum
- Overall Width 40 mm
- Includes O-Ring
- Maximum Operating Pressure 1 MPa
- Filter Element Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFM20-N02-Z-D
- Zoro # G209977759
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 40 mm |
Element Size Category | Micro |
Overall Depth | 40 mm |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Length | 97 mm |
Description
Mist Separator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 200 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 97 mm, Weight 0.1 kg, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Micro, Filter Element Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/8, PK3 (DPEF040606)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR12-4-4-A)
- SOLBERG Polyurethane Pre-Filter 274/275 (PF274)
- BREEZE Ideal Tridon 11/16 in. 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Band (625016551)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- WILKERSON Separator, Condensate (WSA-06-FM0)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- Smc Pneumatic Condensate Separators