Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFM20-N01C-CZ-D
Zoro # G709977785
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die-Cast Aluminum
- Overall Width 40 mm
- Filtered Substance Mist
- Proof Pressure 1.5 MPa
- Seal Material NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFM20-N01C-CZ-D
- Zoro # G709977785
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 40 mm |
Overall Length | 115 mm |
Air Inlet Size | 1/8 in |
Air Outlet Size | 1/8 in |
Overall Depth | 40 mm |
Element Size Category | Micro |
Description
Mist Separator, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 200 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 115 mm, Weight 0.1 kg, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included Yes, Bowl Material Polycarbonate, Drain Included Yes, Drain Part Compatibility AD27, Drain Type Auto Drain, Element Size Category Micro, Filter Element Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1610 X 1-IK BUSHING (1610 X 1-IK BUSHING)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.838 In Od X 0.725 In W; Case Carburized Steel (14283)
- CLIMAX METAL PRODUCTS ISCC-100-100-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100-KW)
- GATES XPA1900 Metric V-Belt, 1900mm Outside Length, 13mm Top Width, 1 Ribs (XPA1900)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- SPEEDAIRE Condensate Separator, 15 cfm, 3/8" NPT (53RG84)
- ARMSTRONG INTERNATIONAL Steam Sparger, 1 in. Pipe, 819 lb./hr. (MS6-1)
- Smc Pneumatic Condensate Separators