Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFD40-N04D-Z-D
Zoro # G409977788
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die-Cast Aluminum
- Overall Width 70 mm
- Drain Type Auto Drain
- Maximum Operating Pressure 1 MPa
- Air Outlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFD40-N04D-Z-D
- Zoro # G409977788
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 70 mm |
Air Outlet Size | 1/2 in |
Overall Depth | 70 mm |
Element Size Category | Micro |
Air Inlet Size | 1/2 in |
Overall Length | 204 mm |
Description
Mist Separator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 600 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 204 mm, Weight 0.44 kg, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Part Compatibility AD48, Drain Type Auto Drain, Element Size Category Micro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-193-S Set Screw Collar (C-193-S)
- SPEEDAIRE Straight 1/2 in Hose I.D, 1/2"-14 Thread (5A255)
- VIAIR 1.5 Gallon Tank Six 14 NPT Ports, 200 PSI Rated (91015)
- FESTO Plastic Tubing PUN-H-12X2-RT (PUN-H-12X2-RT)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SPEEDAIRE Condensate Separator, 350 cfm, 1-1/4" NPT (53RG92)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/2" NPT (53RG90)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- Smc Pneumatic Condensate Separators