Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFD40-N04C-Z-D
Zoro # G009977782
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 70 mm
- Body Material Die-Cast Aluminum
- Minimum Operating Pressure 0.05 MPa
- Drain Part Compatibility AD47
- Bowl Guard Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFD40-N04C-Z-D
- Zoro # G009977782
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 70 mm |
Overall Length | 204 mm |
Air Inlet Size | 1/2 in |
Overall Depth | 70 mm |
Air Outlet Size | 1/2 in |
Element Size Category | Micro |
Description
Mist Separator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 600 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 204 mm, Weight 0.44 kg, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Part Compatibility AD47, Drain Type Auto Drain, Element Size Category Micro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Filter Group, Plastic (Z828)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2C-E)
- PARKER Fitting, Female ORS, Straight, 1/2 (1JS43-8-8)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04MOR TEE (6803-04-04-04)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- WILKERSON Separator, Condensate, 1/2 In NPT, 200 PSI (WSA-04-FM0)
- ARMSTRONG INTERNATIONAL Steam Sparger, 3/4 in. Pipe, 695 lb./hr. (MS6-3/4)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/4" NPT (53RG89)
- Smc Pneumatic System Components