Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFD30-N03C-Z-D
Zoro # G509977787
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die-Cast Aluminum
- Overall Width 53 mm
- Includes O-Ring
- Type Air Line
- Weight 0.22 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFD30-N03C-Z-D
- Zoro # G509977787
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 53 mm |
Air Inlet Size | 3/8 in |
Element Size Category | Micro |
Air Outlet Size | 3/8 in |
Overall Depth | 53 mm |
Overall Length | 170 mm |
Description
Mist Separator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 240 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 170 mm, Weight 0.22 kg, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Part Compatibility AD37, Drain Type Auto Drain, Element Size Category Micro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Chain Coupling Cover, O D 4-3/4 In (AL50)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 1/4" (F352FW)
- LEESON Washdown Motor, 1-1/2HP, 1-15/16in Shaft L (119469.00)
- WYCO Vibrator Flexible Shaft, 7FtL x 16/16inW (W988-907)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- ARMSTRONG INTERNATIONAL Steam Sparger, 1 in. Pipe, 819 lb./hr. (MS6-1)
- WILKERSON Separator, Condensate, 1/2 In NPT, 200 PSI (WSA-04-FM0)
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- SPEEDAIRE Condensate Separator, 350 cfm, 1" NPT (53RG91)
- Smc Pneumatic System Components