Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFD20-N02C-Z-D
Zoro # G909977769
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die-Cast Aluminum
- Overall Width 40 mm
- Minimum Operating Pressure 0.05 MPa
- Maximum Operating Temperature 60 Degrees C
- For Fluid Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFD20-N02C-Z-D
- Zoro # G909977769
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 40 mm |
Overall Length | 115 mm |
Overall Depth | 40 mm |
Air Inlet Size | 1/4 in |
Element Size Category | Micro |
Air Outlet Size | 1/4 in |
Description
Mist Separator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 120 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 115 mm, Weight 0.1 kg, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Part Compatibility AD27, Drain Type Auto Drain, Element Size Category Micro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT77)
- SIOUX TOOLS ASSEMBLYGEAR BRG EAR BRG (SP19324)
- DODGE 1615 X 1 1/2-KW Taper Lock Bushing (1615 1-1/2)
- GATES PowerGrip GT3 Belts - 5M, 535-5MGT-15 (535-5MGT-15)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SPEEDAIRE Condensate Separator, 2 In NPT, 1050 CFM (4GNL8)
- SPEEDAIRE Condensate Separator, 1/4 In NPT, 22.5 CFM (4GNL3)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- Smc Pneumatic System Components