Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFD20-N02-CZ-D
Zoro # G309977789
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 40 mm
- Body Material Die-Cast Aluminum
- Proof Pressure 1.5 MPa
- For Fluid Type Air
- Filter Element Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFD20-N02-CZ-D
- Zoro # G309977789
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 40 mm |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 40 mm |
Element Size Category | Micro |
Overall Length | 115 mm |
Description
Mist Separator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 120 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 115 mm, Weight 0.1 kg, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included Yes, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Micro, Filter Element Life 2 yr, Filter Rating 0.01 micron, Filtered Substance Mist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 8 Oz. Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 24PK (KL081C)
- CHICAGO DIE CASTING PULLEY 4X5/8"" (400A6)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- GATES XPB2280 Metric V-Belt, 2280mm Outside Length, 17mm Top Width, 1 Ribs (XPB2280)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- SPEEDAIRE Condensate Separator, 1 1/2 NPT, 525 CFM (4GNL7)
- WILKERSON Separator, Condensate (WSA-06-FM0)
- Smc Pneumatic System Components