Shop All Vacuum Parts
Smc
Mist Separator, 3/8" RC Port
Mfr # AFM40-03BD-2-A
Zoro # G7307469
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number AFM40-03BD-2-A
- Includes Metal Bowl Guard Option
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Fits Brand SMC
- Overall Width 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AFM40-03BD-2-A
- Zoro # G7307469
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Overall Width | 70 mm |
Overall Depth | 73.9 mm |
Overall Height | 147.1 mm |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Details
Item | Oil and Water Separator |
For Use With Mfr. Model Number | AFM40-03BD-2-A |
Includes | Metal Bowl Guard Option |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Fits Brand | SMC |
Air Outlet Type | Rc |
Maximum Flow Rate | 38.9 cfm |
Air Outlet Gender | Female |
Minimum Operating Temperature | -5 Degrees C |
Series | AFM |
Maximum Operating Temperature | 60 Degrees C |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Pressure | 50 kPa |
Air Inlet Type | Rc |
Air Inlet Gender | Female |
Description
Oil and Water Separator, Maximum Flow Rate 38.9 cfm, Overall Height 147.1 mm, Overall Width 70 mm, Overall Depth 73.9 mm, Air Inlet Gender Female, Air Inlet Size 3/8 in, Air Inlet Type Rc, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure 50 kPa, Minimum Operating Temperature -5 Degrees C, Series AFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY EasyPaks Neutral Cleaner, 0.50 oz (0.03 lb) Canister, Pine Forest, 2 PK (DVO990653CT)
- THEOCHEM Laundry Detergent, 50 lb Pail, Powder, Odourless, White (100401-99990-76)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (909-ESF)
- NOBLES Rear Squeegee Blade {Linatex} (390922-G)
- SMC Single Solenoid Air Valve, 2 Position (SY5140-5DZ)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BW30-180Z)
- SMC Compact Guided Air Cylinder, 30mm Stroke (MGPL20-30Z)
- SMC Precision Slide Table, 50mm Stroke (MXQ25-50C)
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- SMC Tie Rod Air Cylinder, 2" Stroke (NCDA1B150-0200)
- SHOP-VAC Vacuum Attachment Adaptor (9068733)
- Smc Vacuum Parts