Shop All Universal Joints
Smc
Metal Seal Rotary -100Kpa-1MPA Universal Joint
Mfr # MQRF8-M5
Zoro # G305780079
product price: $2,814.99
/ea
Free Shipping & Returns
$2,814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 49 mm
- Weight 0.76 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MQRF8-M5
- Zoro # G305780079
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Overall Length | 49 mm |
Details
Weight | 0.76 kg |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX48 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (6L237)
- DAYTON GP Mtr, CS, ODP, 3 HP, 1725 rpm, 184T (5K675)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPL-1.3/16M)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3618662M1, Pressure Line, 10 micron, Outside-In (MF0058760)
- DANA U-JOINT KIT (PREMIUM SPL30 SERIES WHEEL JOINT) LUBE FOR LIFE (5-7166X)
- OETIKER Hose Clamp, 2-Ear, 8.1-11mm, Zinc, Clear (HC2E-0110-ZC/B)
- SPECIALTY PRODUCTS CO HONDA BALL JOINT PRESS SET (SP40920)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- ALL BALLS All Balls Ball Joint 42-1037 (42-1037)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- Smc Couplings, Collars, & Adapters