Shop All Sensor Cordsets & Receptacles
Smc
Marker
Mfr # EX600-ZT1
Zoro # G1281666
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 mm
- Width 16.4 mm
- Length 105.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX600-ZT1
- Zoro # G1281666
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Height | 15 mm |
Width | 16.4 mm |
Length | 105.6 mm |
Details
Item | Marker |
Description
Marker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Power Distribution Block Cover, 4.75 in.L (BDBLCSCOVER)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125FCU)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- QUICKCABLE Left. Elbow, 3/0, 3/8", PK5 (6323-005F)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M020)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- EMPIRE 16POS M PLG/BLUNT ASSEMBLY 17FT CORDSET CABLE (EWS-4369-E17)
- BRAD HARRISON M12 Recept To Rj45 Plug Ethernet 4M Cordset Cable (1300540023 ERWPAB3002M040)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- Smc Sensor Cordsets & Receptacles