Shop All Vacuum Parts
Smc
Manifold, 8 Station, VQ Series, D-Sub
Mfr # VV5Q21-08C6FU3-NS
Zoro # G7277159
original price:
$479.77
11% off
new price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Fits Brand SMC
- For Use With Mfr. Model Number VV5Q21-08C6FU3-NS
- Includes Direct Exhaust, One-Touch Fittings
- Series 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VV5Q21-08C6FU3-NS
- Zoro # G7277159
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Manifold, 8 Station, VQ Series, D-Sub |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Fits Brand | SMC |
For Use With Mfr. Model Number | VV5Q21-08C6FU3-NS |
Includes | Direct Exhaust, One-Touch Fittings |
Series | 2000 |
Standards | RoHS Compliant |
Compatible with Manufacturer Part Number | VV5Q21-08C6FU3-NS |
Product Type | Base Mounted Manifold |
Compatible with Brand | SMC |
Compatible with Series | VQ1000/2000 |
Description
Manifold, 8 Station, VQ Series, D-Sub, Series 2000, Product Type Base Mounted Manifold, Compatible with Manufacturer Part Number VV5Q21-08C6FU3-NS, Compatible with Series VQ1000/2000, Compatible with Brand SMC, Includes Direct Exhaust, One-Touch Fittings, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLE Liquid Glass Cleaner, Unscented, Bottle, 4 PK (20500)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Maroon (2PYV6)
- WALTER SURFACE TECHNOLOGIES E-Nox Clean, 3.78L (53G305)
- CARLISLE FOODSERVICE Mop Bucket Combo Down Press, 35qt (8690403)
- SMC Booster Regulator, 3/8" RC Port (VBA20A-03GN)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BS63-180Z)
- SMC Pressure Relief, 3Port Valve, Air Flows RT (VHS40-N04B-RZ)
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- SMC Compact Cylinder, 16mm Bore, 15mm Stroke (CDQSB16-15D)
- SMC Super Mist Separator, 3/8" NPT Port (AME250C-N03)
- MI-T-M Power Cord Assembly (32-0707)
- Smc Vacuum Parts