Shop All Push On Hose Fittings
Smc
Male Run Tee, 8mm, TubexMale BSPT
Mfr # KQ2Y08-02AS
Zoro # G5048601
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Body Material Polybutylene Terephthalate
- Hex Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2Y08-02AS
- Zoro # G5048601
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 14 mm |
Pipe Size | 1/4 in |
Tube Size | 8mm |
Overall Length | 43 19/32 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side C Tube Outer Diameter | 8 mm |
Fitting Side A Pipe Size | 1/4 in |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 1/4 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 8 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 43 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pump Motor, Capacitor-Start Design (T1052)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-075)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1416ZOH (BHA1416ZOH)
- SMC 1/8" x 5/16" Tube x MNPT SS Male Adapter (KQG2H09-N01S)
- SMC Tee, 5/16 in.x3/8 in., TubexTube (KQ2T09-11A)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K05-34AS)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-04AS)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT (KQ2L07-36AS)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-02AS)
- FESTO Push-In Fitting QB-1/8-5/32-U-M (QB-1/8-5/32-U-M)
- Smc Push On Hose Fittings