Shop All Push On Hose Fittings
Smc
Male Run Tee, 6mm, TubexR(PT)
Mfr # KQ2Y06-M6A
Zoro # G5048635
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Hex Size 8 mm
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2Y06-M6A
- Zoro # G5048635
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 8 mm |
Tube Size | 6mm |
Pipe Size | 6 mm |
Pipe Size - Pipe Fitting | M6 x 1 |
Overall Length | 29 13/16 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
Fitting Side A Pipe Size | 6 mm |
Fitting Pipe Size | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 6 mm, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L210 V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (VAS 1 3/4)
- ENERPAC Spring Washer (DA4284108)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 43.3 in L Outside (BX40)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-03AS)
- SMC Male Run Tee, 1/4 In, Thread x Tube (KQ2Y07-01AS)
- SMC Plug-In Reducer, 5/32 in., TubexPlug-In (KQ2R03-07A)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-01AS)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-02AS)
- SMC Straight Union, 1/8 in., TubexTube (KQ2H01-00A)
- MILTON INDUSTRIES 1/4" Male Plug T-Style (783BK)
- Smc Push On Hose Fittings