Shop All Push On Hose Fittings
Smc
Male Run Tee, 6mm, TubexMale BSPT
Mfr # KQ2Y06-01AS
Zoro # G5048592
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Connection Type MBSPT x Push-to-Connect x Push-to-Connect
- Hex Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2Y06-01AS
- Zoro # G5048592
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 10 mm |
Tube Size | 6mm |
Pipe Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 33 19/32 mm |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/8 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 33 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60291-1008 (G60291-1008)
- MORSE 50R 10FT 5/8IN SINGLE ROLLER CHAIN (127718)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-1/8" (WE5H118)
- SMC Y Union, 3/8 in.x1/2 in., TubexTube (KQ2U11-13A)
- SMC Y Branch, 1/4 in., TubexMale BSPT (KQ2U07-03AS)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-32A)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M6A)
- SMC Male Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-36AS)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-35A)
- Smc Hose Fittings