Shop All Push On Hose Fittings
Smc
Male Run Tee, 5/32 in., TubexMNPT
Mfr # KQ2Y03-33AS
Zoro # G5000335
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape Adapter Tee
- Tube Fitting Material Brass, Polybutylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2Y03-33AS
- Zoro # G5000335
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7/16 in |
Tube Size | 5/32 in |
Pipe Size | 1/16 in |
Pipe Size (Fittings) | 1/16" |
Pipe Size - Pipe Fitting | 1/16 in |
Overall Length | 39 3/32 mm |
Fitting Side C Tube Outer Diameter | 5/32 in |
Fitting Side A Pipe Size | 1/16 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Pipe Size | 1/16 in |
For Tube Outside Diameter | 5/32 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/16 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 39 3/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 12mm Bore Dia (6301 2RS JEM)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC3510)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Discharge & Suction Hose GN (20013203)
- SMC 1/4" Tube x R(PT) SS Male Adapter (KQG2H06-02S)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-09A)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexUNF (KQ2L03-32A)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexTube (KQ2L13-00A)
- SMC Y Union, 8mm, TubexTube (KQ2U08-00A)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-36AS)
- SMC Male Elbow, 45 Deg, 12mm, TubexMale BSPT (KQ2K12-04AS)
- Smc Push On Hose Fittings