Shop All Push On Hose Fittings
Smc
Male Run Tee, 5/16 in., TubexMNPT
Mfr # KQ2Y09-36AS
Zoro # G5000466
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Tube Size 5/16 in
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2Y09-36AS
- Zoro # G5000466
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size | 3/8 in |
Hex Size | 11/16 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 43 11/16 mm |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 3/8 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 43 11/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Blue (T0806BU-100)
- CENTURY Condenser Fan Motor, 1/15to1/8HP, 1075 rpm (ORM5454BF)
- FASCO HVAC 3.3 In Motor, 1/35-1/110 HP, 115V, CW (D534)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame (119192.00)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-36AS)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-33AS)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-02AS)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-03AS)
- SMC Male Adapter, 3/16 in., TubexMale BSPT (KQ2H05-01AS)
- SMC Male Run Tee, 5/16 in., TubexMale BSPT (KQ2Y09-01AS)
- FESTO Push-In L-Fitting CRQSL-M5-4 (CRQSL-M5-4)
- Smc Hose Fittings