Shop All Push On Hose Fittings
Smc
Male Run Tee, 5/16 in., TubexMNPT
Mfr # KQ2Y09-35AS
Zoro # G5048671
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Fittings Sub-Category Tees
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2Y09-35AS
- Zoro # G5048671
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 9/16 in |
Tube Size | 5/16 in |
Pipe Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 42 5/16 mm |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/4 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 42 5/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7010 56 20)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 29 # of Teeth (40B29)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (70128T)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EF121612)
- SMC Male Elbow, 45 Deg, 5/16 in., TubexMNPT (KQ2K09-36AS)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-36AS)
- SMC Tube Cap, 1/4 in., Tube (KQ2C07-00A)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-02AS)
- SMC Tube Cap, 3/8 in., Tube (KQ2C11-00A)
- SMC Male Run Tee, 5/16 in., TubexMale BSPT (KQ2Y09-03AS)
- MILTON INDUSTRIES 1/8" NPT Male M-Style Plug (726)
- Smc Push On Hose Fittings