Shop All Push On Hose Fittings
Smc
Male Run Tee, 5/16 in., TubexMNPT
Mfr # KQ2Y09-34AS
Zoro # G5048696
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Body Material Polybutylene Terephthalate
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2Y09-34AS
- Zoro # G5048696
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Hex Size | 7/16 in |
Pipe Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 36 29/32 mm |
Fitting Side C Tube Outer Diameter | 5/16 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/8 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 36 29/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator PowerBand Belts, 6/5VP1500 (6/5VP1500)
- TB WOODS QT PowerChain II, 8MPC-36S-21-1610 (8MPC36S21)
- SEALMASTER Gold Brgs Unit Matl (ER208)
- REELCRAFT Hose Assembly (S601021-30)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-03A)
- SMC 5/32" Tube 316 SS Bulkhead Union (KQG2E04-00)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-03AS)
- SMC 1/8" x 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N01S)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-35AS)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-37AS)
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- Smc Hose Fittings