Shop All Push On Hose Fittings
Smc
Male Run Tee, 5/16 in., TubexMale BSPT
Mfr # KQ2Y09-01AS
Zoro # G5000371
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Connection Type MBSPT x Push-to-Connect x Push-to-Connect
- Hex Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2Y09-01AS
- Zoro # G5000371
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 10 mm |
Tube Size | 5/16 in |
Pipe Size | 1/8 in |
Overall Length | 36 29/32 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/8 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 36 29/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 1/2 X 3/8 X 60,148560 (148560)
- EATON AEROQUIP Hydraulic Hose Adapter, Straight, 2.17" L (202702-20-20s)
- DAYTON 5VX730 Cogged V-Belt, 73" Outside Length, 5/8" Top Width, 1 Ribs (2L429)
- DODGE 1610 X 1-KW Taper Lock Bushing (117159)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-02AS)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- SMC Male Elbow, 45 Deg, 6mm, TubexR(PT) (KQ2K06-M6A)
- SMC Y Branch, 1/2 in., TubexMale BSPT (KQ2U13-02AS)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-04AS)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-01AS)
- DIXON Long Weld Ferrule 304SS, 2" (L14AM7-G200)
- Smc Hose Fittings