Shop All Push On Hose Fittings
Smc
Male Run Tee, 3/8 in., TubexMNPT
Mfr # KQ2Y11-37AS
Zoro # G5048732
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Connection Type MNPT x Push-to-Connect x Push-to-Connect
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2Y11-37AS
- Zoro # G5048732
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 53 11/16 mm |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 53 11/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 250 psi (4ZL74)
- FASCO Motor1/35-5 115V 1050RPM 5Spd Motor (D294)
- PRINCE Cylinder, hyd, 2 In Bore x 20 In Stroke (B200200ABAAA07B)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 5/8" M (6801-06-10-NWO-FG)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-35AS)
- SMC Female Adapter, 5/32 in., TubexFNPT (KQ2F03-34A)
- SMC Bulkhead Union, 1/4 in., TubexTube (KQ2E07-00A)
- SMC Extended Male Elbow, 90 Deg, 6mm (KQ2W06-M5A)
- SMC 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N03S)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-36AS)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1240404K)
- Smc Push On Hose Fittings