Shop All Push On Hose Fittings
Smc
Male Run Tee, 3/8 in., TubexMNPT
Mfr # KQ2Y11-35AS
Zoro # G5048723
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Connection Type MNPT x Push-to-Connect x Push-to-Connect
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2Y11-35AS
- Zoro # G5048723
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 11/16 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 48 29/32 mm |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color Brass, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 48 29/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (RCH302K2)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-5/16 Inch x 2-1/4 Inch O.D. Range, PK 6 (H584-D6)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 110 Teeth, 30mm (880 8M 30)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (MSF-31)
- SMC Bulkhead Union Elbow, 90 Deg, 3/8 in. (KQ2LE11-00A)
- SMC Plug-In Reducer, 5/16 in., TubexPlug-In (KQ2R09-11A)
- SMC Tube Cap, 3/8 in., Tube (KQ2C11-00A)
- SMC Male Run Tee, 1/8 in., TubexMNPT (KQ2Y01-34AS)
- SMC Male Elbow, 45 Deg, 5/16 in., TubexMNPT (KQ2K09-34AS)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-34A)
- MI-T-M Hose Barb (23-0073)
- Smc Push On Hose Fittings