Shop All Push On Hose Fittings
Smc
Male Run Tee, 3/16 in., TubexMale BSPT
Mfr # KQ2Y05-02AS
Zoro # G8289960
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Standards RoHS
- Hex Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2Y05-02AS
- Zoro # G8289960
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 14 mm |
Tube Size | 3/16 in |
Pipe Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 37 29/32 mm |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Fitting Pipe Size | 1/4 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Side C Tube Outer Diameter 3/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 37 29/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4 in. x 25 ft. Nylon Re-Koil Air Hose, Yellow (1669)
- NACHI 22300 Spherical Roller Bearing, 22308EXQW33C3 (22308EXQW33C3)
- SMC Plug-In Reducing Elbow, 90 Deg, 3/8 in. (KQ2L11-13A)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 42 Frame, 3,450 Nameplate RPM (L3356)
- SMC Plug, Tube 3.2mm (KQ2P-23)
- SMC 1/8" x 5/16" Tube x MNPT SS Male Branch Tee (KQG2T09-N01S)
- SMC 1/8" x 1/4" Tube x R(PT) SS Male Adapter (KQG2H06-01S)
- SMC 1/8" Male Adapter, TubexMNPT (KQ2H01-34AS)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-02AS)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H06-00)
- AIGNEP USA Bulkhead Union, 10mm Tube Sz, Brass, PK3 (50050N-10-PK3)
- Smc Push On Hose Fittings