Shop All Push On Hose Fittings
Smc
Male Run Tee, 1/8 in., TubexMNPT
Mfr # KQ2Y01-33AS
Zoro # G6191403
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Basic Material Plastic
- Fittings Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2Y01-33AS
- Zoro # G6191403
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7/16 in |
Pipe Size | 1/16 in |
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/16 in |
Overall Length | 39 3/32 mm |
Fitting Side C Tube Outer Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Pipe Size | 1/16 in |
Fitting Pipe Size | 1/16 in |
For Tube Outside Diameter | 1/8 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/16 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 39 3/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB CORPORATION OF AMERICA NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel (SWF32GUU)
- SPEEDAIRE Elec. Air Compressor, Duplex, 5HP, 32.8CFM (35WC61)
- ZORO SELECT Grease Fitting, Str, 1/4-18, PK5 (GFD1627)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1212)
- SMC 1/8" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N01S)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-03AS)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-02AS)
- SMC Male Elbow, 45 Deg, 5/16 in., TubexMNPT (KQ2K09-34AS)
- SMC Male Branch Tee, 3/16 in., TubexMNPT (KQ2T05-35AS)
- SMC Y Branch, 4mm, TubexMale BSPT (KQ2U04-02AS)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-01A)
- Smc Push On Hose Fittings